This item is Discontinued.

Prime-Line Prime Line PL 16263 Sandstone Screen Frame Corner; Pack - 20 123600

Prime Line PL 16263 Sandstone Screen Frame Corner; Pack - 20 (Discontinued)

  • Mfr # 123600
  • Zoro # G303736764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123600
Zoro #
G303736764
UPC #
-
Country of Origin
China

Description

Features
  • Anderson Sandstone Tan Color
  • Screen Frame Corner
  • Molded Plastic
  • Use With PL 16128 Screen Frame
  • Color Matched Spline Available In 0.165 & 0.185 Sizes
  • Size - 7/16 x 3/4 in.
  • Pack - 20
  • Dimension - 4.93 x 5.87 x 3.13 in.
  • Item Weight - 0.29 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.