Privacy Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Round, Brass (1 Set)

  • Mfr # MP65020

  • Zoro # G800933734


product price: $18.55
/ea

Key Features

Lockset Finish
Brass
Backset
2-3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP65020
Zoro #
G800933734
UPC #
49793212689
Country of Origin
China

Details

Lockset Finish
Brass
Backset
2-3/8 in.

Description

This privacy knob set adjusts to fit both 2-3/8 in. and 2-3/4 in. backsets, and it features round ball knobs in a brass finish. Privacy knobs are door knobs with a locking mechanism, and they are commonly used on doors where privacy is required. This privacy knob set has a residential grade 3 security rating.
  • Locking privacy knobs
  • Brass-plated finish
  • Adjustable to fit 2-3/8 in. and 2-3/8 in. backsets
  • Residential grade III security rating
  • Ball shaped knobs with thumbturn lock
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.