PVC Pipe Cutter With Ratcheting Mechanism, Up To 2 inch Diameter (Single Pack)

  • Mfr # RP77152

  • Zoro # G700954808


product price: $51.02
/ea

Key Features

Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP77152
Zoro #
G700954808
UPC #
18418002240
Country of Origin
China

Details

Body Material
Aluminum

Description

PVC pipe cutter. Ratcheting mechanism for cutting of pipe. Can be used easily in irrigation trench. Integrated loop lock on handle keeps tool closed when not in use.
  • Cuts plastic pipe, vinyl and rubber tubing
  • 2 in. cutting capacity
  • Aluminum diecast body
  • Hardened steel blade
  • Safety clasp on handle
  • Red painted body makes this tool easy to find in your toolbox
  • Easy to use
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.