Zoro Homepage

Replacement Spindle, Square Drive System, 17 in. x 17 in., PK2

  • Mfr # E 2459

  • Zoro # G000933343


product price: $7.45
/pk 2, $3.73/ea

Key Features

Finish
Zinc Plated
Material
Steel
Length
3-1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2459
Zoro #
G000933343
UPC #
49793024596
Country of Origin
China

Dimensions

Length
3-1/2in

Details

Finish
Zinc Plated
Material
Steel

Description

These replacement spindles are used on vintage style door knob systems. They feature 3/8 in.–20 custom threading and come in a zinc plated finish. The nominal size of these shafts measure 1/4 in. x 1/4 in. x 3-1/2 in., but their actual size is 17/64 in. x 17/64 in. x 3-1/2 inches. This square spindle fits 9/32 in. and 5/16 in. square openings, but it will NOT fit into 1/4 in. square drives.
  • These square drive spindles are used with vintage style door knobs and mortise lock systems
  • Actual size is 17/64 in. x 17/64 in. x 3-1/2 in., nominal size is 1/4 in. x 1/4 in. x 3-1/2 in.
  • This item features 3/8 in. - 20 custom thread
  • Zinc plated steel construction
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.