Shop PRIME-LINE
See all product information
Create Account
Replacement Towel Bar, 5/8 in. x 5/8 in. x 18 in., Extruded Aluminum Single Pack
- Mfr # MP59015
- Zoro # G500933355
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Finish
Aluminum
Height
5/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP59015
- Zoro #
- G500933355
- UPC #
- 49793214096
- Country of Origin
- Taiwan, Province of China
- Finish
- Aluminum
Dimensions
- Height
- 5/8 in.
Description
These replacement towel bars are constructed of extruded aluminum, and they come in a polished aluminum finish. The profile of this towel bar is square in shape.Aluminum construction Polished aluminum finish 5/8 in. x 5/8 in. x 18-in. Square tubing 18 in. length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.