Shop PRIME-LINE
See all product information
Create Account
Towel Bar Mounting Brackets, 3/4 in., Diecast Construction, Chrome 1 Set
- Mfr # MP59009
- Zoro # G800921557
product price:Â
$
13.15
/ea
Key Features
Finish
Diecast
Bar Length
3/4 in
Material
Chrome plated
Height
3/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP59009
- Zoro #
- G800921557
- UPC #
- 49793214676
- Country of Origin
- China
- Finish
- Diecast
- Material
- Chrome plated
Dimensions
- Bar Length
- 3/4 in
- Height
- 3/4 in.
Description
These towel bar mounting brackets are constructed of diecast and come in a chrome-plated finish. They feature exposed screw mounts and will hold 3/4 in. bars.Diecast construction Chrome plated finish Holds 3/4 in. towel bars Visible, exposed screw mounts Easy to install
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.