Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Diameter Sliding Screen Door Nylon Center Grooved Roller (2 Pack)

  • Mfr # B 552

  • Zoro # G6278638


product price: $2.75
/pr

Key Features

Width
3 13/16 in
Length
5 7/16 in
Color
White
Hardware
Included
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 552
Zoro #
G6278638
UPC #
049793005526
Country of Origin
China

Dimensions

Width
3 13/16 in
Length
5 7/16 in
Height
5 7/16 in
Roller Width
5/16 in
Overall Length
5 7/16 in
Overall Height
5 7/16 in
Overall Width
3 13/16 in
Roller Diameter
1 in

Details

Item
Roller
Color
White
Hardware
Included
Finish
Unfinished
Projection from Wall
1 in
Door Type
Screen Door
Closer Type
Standard Duty
Material
Polyethylene
Product Type
Roller
Includes Hardware
Hardware Included
Projection
1 in
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished

Description

Roller, Door Type Screen Door, Length 5 7/16 in, Width 3 13/16 in, Height 5 7/16 in, Material Polyethylene, White, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 1 in, Hardware Included, Roller Width 5/16 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.