Zoro Homepage

Prime-Line 1 in. D X 1/4 in. L Nylon/Steel Spring Tension Roller Assembly 2 pk

  • Mfr # B 518

  • Zoro # G2705382


product price: $9.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 518
Zoro #
G2705382
UPC #
49793005182
Country of Origin
United States

Details

Item
Spring Tension Roller

Description

This is a vinyl window sash lock with keeper. It has a diecast metal construction with a white baked on enamel finish. The latch has mounting holes 1-7/8 in. on center and the keeper has mounting holes that are 2-1/8 in. on center. All necessary mounting hardware is included for a quick and easy installation or replacement or a worn or damaged sash lock and keeper.


  • • Used as a window sash lock
  • • Constructed of diecast metal with a white finish
  • • Features a cam action design to draw the window sash tight to the window jamb
  • • The mounting holes are 1-7/8 in. on center
  • • All the necessary mounting hardware is included for a quick and easy installation
  • • A Phillips head screwdriver is required for installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.