Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4556-632-AL
- Zoro # G322964254
product price:Â
$
18.35
/pk of 25, $0.73/ea
Sold in multiples of 18Â pks for
$330.30
Key Features
Shape
Hex
Thread Size Side A
#6-32
Thread Direction
Right Hand
Wire Rope Length
2 1/8 in
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4556-632-AL
- Zoro #
- G322964254
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Material
- Aluminum
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Finish
- Plain
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material Grade/Class
- 2011-T3
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #6-32
- Wire Rope Length
- 2 1/8 in
- Thread Size Size B
- #6-32
- Body Length
- 1 7/8 in
- Hex Width
- 1/4 in
- Overall Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Hex Male-Female Standoff, Overall Length 2 1/8 in, Body Length 1 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.