Round U-Bolt, 5/16"-18, 2 in W, 4-11/16 in H, Zinc Plated Steel, 10 PK

  • Mfr # 9072083

  • Zoro # G600921122


product price:  $16.48
/pk 10, $1.65/ea

Key Features

System of Measurement
Inch
Thread Size
5/16"-18
Inside Height
4-11/16 in
Inside Width/Diameter
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9072083
Zoro #
G600921122
UPC #
49793117502
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Inside Height
4-11/16 in
Inside Width/Diameter
2 in
Thread Length
Partial

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

U-bolts feature machine threading on both arms and are designed to be inserted into two pre-drilled holes. They are primarily used to anchor cylindrical objects such as pipe, conduit, cable, tubing, round bar or rope. In some applications, U-bolts may be inserted into wet concrete with the threaded arms pointing up. Once the concrete sets around the "U" shaped end, the U-bolt will be firmly anchored into place and the protruding threaded tips can be used to attach objects to the concrete.
  • Diameter-Thread Size: 5/16 inch-18
  • Inside Width/Compatible Pipe Diameter: 1-1/2 inch
  • Used to secure pipe, conduit, cable or other cylindrical objects
  • Requires pre-drilled holes (hole should be the same diameter as the threaded post)
  • Includes u-bolt plate and 2 nuts
  • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.