Zoro Homepage

Screen Door Roller Assembly, 5/8 in. Diameter Nylon Roller (2 Pack)

  • Mfr # B 668

  • Zoro # G6254600


product price: $5.25
/pr
Sold in multiples of 2 for $10.50

Key Features

Width
3 13/16 in
Length
6 7/16 in
Color
Gray
Hardware
Included
Closer Type
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 668
Zoro #
G6254600
UPC #
049793006684
Country of Origin
China

Dimensions

Width
3 13/16 in
Length
6 7/16 in
Height
6 7/16 in
Overall Height
6 7/16 in
Overall Width
3/8 in
Overall Length
3/4 in

Details

Item
Roller Assembly
Color
Gray
Hardware
Included
Closer Type
Standard Duty
Door Type
Screen Door
Projection from Wall
3 1/16 in
Material
Polyethylene
Finish
Steel
Product Type
Roller Assembly
Projection
3 1/16 in
For Use With Door Type
Screen Door
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Roller Assembly, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 3 1/16 in, Hardware Included, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.