
Screen Frame Kit, 7/16 in. x 3/4 in. x 36 in. x 36 in., Aluminum, Mill (1 Kit)
Mfr # MP8239
Zoro # G100934776
product price:Â $24.55
/eaKey Features
Finish
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP8239
Zoro #
G100934776
UPC #
49793182395
Country of Origin
United States
Details
Finish
Aluminum
Description
These screen frame kits are constructed of roll-formed aluminum frame material and they come in a mill finished color. Using the components of this kit, up to a 36 in. x 36 in. screen frame can be constructed, or any other smaller custom sizes when cutting to size. Additional items included in this kit include the square-cut corners, vinyl spline and a charcoal fiberglass cloth. These kits are available in other sizes and colors, and they are used by many for replacing damaged and missing screens. The screen frame material is intentionally cambered (curved) outward, which helps to prevent inward bowing when screen cloth is installed and stretched taut.Used to construct new screen frames for missing or damaged window screens This kit allows for the construction of one 36 in. x 36 in. screen frame, or any other smaller size using the components of this kit Frame material comes in a mill finish with gray screen corners Aluminum frame, vinyl spline with plastic corners and charcoal fiberglass mesh Four square-cut plastic corners are included with each kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.