Zoro Homepage

Screen Retainer Spline, 0.225 in., 25 ft., Black (Single Pack)

  • Mfr # P 7970

  • Zoro # G111906281


product price: $8.29
/pk 25, $0.33/ea

Key Features

Color
Black
Insert Size
0.225 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 7970
Zoro #
G111906281
UPC #
-
Country of Origin
China

Dimensions

Insert Size
0.225 in.

Details

Color
Black

Description

This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is black in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of 0.225 inch and measures 25 ft. in length.


  • • Used to hold screen material to screen frames
  • • 0.225 inch x 25 ft
  • • Black in color
  • • Round, hollow core, serrated vinyl
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.