Sealing Washer, Fits Bolt Size 1/4 in EPDM/Steel, Galvanized Finish, 25 PK

  • Mfr # 9084414

  • Zoro # G000933527


product price:  $24.75
/pk 25, $0.99/ea

Key Features

Material
EPDM/Steel
Finish
Galvanized
Seal Material
Steel
Outside Dia.
5/8 in
Thickness
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9084414
Zoro #
G000933527
UPC #
49793199980
Country of Origin
China

Dimensions

Fits Bolt Sizes
1/4 in
Outside Dia.
5/8 in
Thickness
7/64 in
Inside Dia.
1/4 in
For Screw Size
1/4 in. X 5/8 in. Outer Diameter

Details

Item
Sealing Washer
Material
EPDM/Steel
Finish
Galvanized
Seal Material
Steel
Standards
ASTM A653 TYPE B
System of Measurement
Inch
Thickness Tolerance
7/64 in

Description

Designed to provide a stronger seal than metal or rubber washers alone, these one-piece washers are metal for strength laying atop a bonded rubber seal that creates a secure grip. Made of neoprene rubber, the seal produces good oil and abrasion resistance. Washers are reusable. Bonded sealing washers also provide more corrosion protection compared to standard washers.
  • Size: 1/4 inch X 5/8 inch Outer Diameter
  • Metal washer with layer of neoprene rubber on one side
  • Metal side provides strength while rubber side creates a secure water resistant seal
  • Neoprene rubber seal also helps protect against corrosion
  • Great for use in plumbing or outdoor applications such as roofing
  • Specification(s) Met: ASTM A653 TYPE B
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.