Shop PRIME-LINE
See all product information
Create Account
Security Reinforcing Strike Kit 1-1/8 x 4-1/4 and 1-1/4 x 3-5/8 in., Satin Nickel Finish 1 Kit
- Mfr # U 11041
- Zoro # G611924358
product price:
$
11.25
/ea
Key Features
Color
Satin Nickel
Size
1-1/8 in.
Material
Solid Brass
Features
Corrosion resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 11041
- Zoro #
- G611924358
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Security Reinforcing Strike Kit
- Finish
- Satin Nickel
- Color
- Satin Nickel
- Material
- Solid Brass
- Features
- Corrosion resistant
Dimensions
- Size
- 1-1/8 in.
Description
This Door Strike Reinforcing Kit is constructed of solid brass and comes in a beautiful, corrosion resistant, satin nickel finish. This two-piece security strike kit allows for hole center flexibility in securing combination deadbolt and entry lock installation, as the two can be separate from one another as determined by existing door locking hardware. The deadbolt and entry lock strikes included in this kit replace most strikes and improves security with 3 inch long screws attached to wall stud.
- • Constructed of durable stamped steel
- • Comes in a beautiful, corrosion resistant, satin nickel finish
- • Designed for use with door latch hardware on hinged swinging doors
- • Features industry standard design features and includes all installation fasteners
- • Easy to install with only a few simple tools
- • All the necessary mounting hardware is included for a quick and easy installation
- • A Phillips head screwdriver is required for installation
- • Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.