Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Locking Shelf Support Pegs, 1/4 in. Peg x 3/4 in. Shelf, Plastic (4 Pack)

  • Mfr # U 9398N

  • Zoro # G300921132


product price: $8.45
/pk 4, $2.11/ea

Key Features

Finish - Shelving and Racks
Clear
Size
1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9398N
Zoro #
G300921132
UPC #
49793193988
Country of Origin
China

Dimensions

Size
1/4 in.

Details

Finish - Shelving and Racks
Clear

Description

These shelf pegs are constructed of plastic and come in a clear finish for increased concealment. They are designed to receive 3/4 in. thick shelves and can support a maximum of 5 lbs. each, per peg. The main feature of these shelf pegs is the self-locking tabs that secure the 3/4 in. thick shelves in place, preventing tipping and rotating of shelves. The 1/4 in. outside diameter pegs have a 5/16 in. depth and feature serrated stems for a stronger grip. See Prime-line parts U-10181 for 5/8 in. thick shelves, and U-11301 for 3/8 in. thick shelves (w/5mm outside diameter peg). * Adjustment Tip: To remove and relocate these support pegs, the tabs which lock in the shelves must be pushed in and held in while twisting the shelf upward in a clockwise direction if lifting the shelf from the left side. If shelf will be lifted upward starting from the right side, push and hold in the locking tabs of the support pegs (on the right) while twisting the shelf upward in a counter-clockwise direction from the right side. To accomplish this task a third or fourth hand may be required. Another option would be to slide in a couple of old credit cards or business cards in between the shelf's edge and the locking tab of the support pegs... this may assist causing the locking tabs to be pressed in by the cards when pushing up on one side of the shelf. Make sure the cards to be used are no longer needed as it is possible they will scratch and no longer be useful. Once the shelf is removed from its supports, the supports can be pulled out from the cabinet and relocated to desired height.
  • Used to support and lock in 3/4 in. thick shelving
  • 1/4 in. outside diameter serrated peg x 5/16 in. depth x 1/2 in. reach with lock tab for 3/4 in. thick shelves
  • Used to hold wood shelving securely in place
  • Clear plastic construction
  • Includes mounting hardware and installation instructions so you have everything you need to make your home more secure
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.