Shop PRIME-LINE

Serrated Flange Bolts 1/4in-20 X 1-3/4in Zinc Plated Case Hard Steel 25PK

  • Mfr # 9090722

  • Zoro # G900934501


product price:  $19.75
/pk 25, $0.79/ea

Key Features

Hex Drive
System of Measurement
Inch
Flange Type
Serrated
Head Width
3/8 in
Material
Case Hardened Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9090722
Zoro #
G900934501
UPC #
49793174024
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
1-3/4 in
Head Width
3/8 in

Details

System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material
Case Hardened Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, ASME B18.6.3, & ASME B1.1
Item
Flange Bolt
Head Style
Flange Hex

Description

Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut. The serrations under the flange bite into the surface and help to resist loosening due to vibration.
  • Size: 1/4 inch-20 X 1-3/4 inch
  • Hex bolt with a serrated circular flange under the head
  • Flange eliminates need for separate washer
  • Serrations bite into surface and can help to prevent loosening
  • Designed for use with a nut (not included) or a threaded hole of the same diameter and thread size
  • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • Specification(s) Met: ASME B18.2.1, ASME B18.6.3, & ASME B1.1
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.