
Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Pan Head Phillips Drive, 100 PK
Mfr # 9029449
Zoro # G811906079
product price: $10.99
/pk 100, $0.11/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Inch
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9029449
Zoro #
G811906079
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Finish
Zinc Plated
Item
Sheet Metal Screw
Description
The threads on sheet metal screws are designed to pull two materials tightly together. The self drilling tip eliminates the need to drill a pilot hole.
- • Size: #6 X 3/4 inch
- • Pan Head, Phillips Drive
- • Used to attach sheet metal to other thin metal, wood or other material
- • Features a self-drilling tip
- • Pilot hole not necessary
- • Specification(s) Met: ASME B18.6.3 and SAE J78
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.