Shop PRIME-LINE
See all product information
Create Account
Sheet Metal Screw S-Tap Pan Head Phil Dr No. 8 X 2-1/2in Zinc Pl Steel Black Head 25PK
- Mfr # 9154999
- Zoro # G600934399
product price:Â
$
9.99
/pk of 25, $0.40/ea
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#8
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9154999
- Zoro #
- G600934399
- UPC #
- 49793195807
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
- Interior/Exterior
- Interior/Exterior
- Standards
- ASME B18.6.3, SAE J933
Dimensions
- Screw Size
- #8
- Fastener Length
- 2-1/2 in
- Drive Size
- #8
Description
These Sheet Metal Screws by Prime-Line Products are constructed of steel and come in a corrosion-resistant finish, enabling them to be used both indoors and out. The threads on sheet metal screws are designed to pull two materials tightly together. Pre-drilling is not necessary when using these fasteners, as they feature self-drilling and self-tapping points. The fastener drive type, size and grade vary slightly between fasteners of this type, while the ease of use and gripping strength do not.Size: #8 X 2-1/2 inch Pan Head, Phillips Drive Used to attach sheet metal to other thin metal, wood or other material Sharp pointed tip Pilot hole should be pre-drilled Thread Type: Type A, Point Style: Sharp Specification(s) Met: ASME B18.6.3 & SAE J933
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.