Sheet Metal Screw, Self-Dril, Ind Hex Wash Head No. 8 X 3/4in Zinc Plt Cse Hrd 100PK

  • Mfr # 9032145

  • Zoro # G700933339


product price:  $13.25
/pk 100, $0.13/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
#8
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9032145
Zoro #
G700933339
UPC #
49793117243
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
3/4 in
Drive Size
#8

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
ASME B18.6.3, SAE J78

Description

The threads on sheet metal screws are designed to pull two materials tightly together. The self drilling tip eliminates the need to drill a pilot hole.
  • Size: #8 X 3/4 inch
  • Indented Hex Washer Head
  • Used to attach sheet metal to other thin metal, wood or other material
  • Features a self-drilling tip
  • Pilot hole not necessary
  • Specification(s) Met: ASME B18.6.3 & SAE J78
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore more products