Zoro Homepage

Shelf Bracing, 3 in., Plastic Construction, Brown, PK2

  • Mfr # EP 16096

  • Zoro # G600933859


product price: $6.89
/pk 2, $3.45/ea
Sold in multiples of 2 for $13.78

Key Features

Overall Height
1-1/8 in.
Material
Plastic
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP 16096
Zoro #
G600933859
UPC #
49793469090
Country of Origin
United States

Dimensions

Overall Height
1-1/8 in.

Details

Material
Plastic
Color
Brown

Description

These shelf brackets are constructed of plastic and come brown in color. The brackets come in an L-angle shape, and each leaf has one mounting hole. Corner brackets like these are often used in chests, on windows, furniture, etc., to reinforce right angle corner joints.
  • These braces resist rust and corrosion
  • Countersunk screw holes allows flat head screws to sit flush with the brace
  • Plastic construction
  • For indoor or outdoor applications
  • Brown in color
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.