Zoro Homepage

Shelf Support Pegs, 5 mm., Plastic Construction, White, with Locking, PK8

  • Mfr # EP 11322

  • Zoro # G000933732


product price: $7.19
/pk 8, $0.90/ea
Sold in multiples of 2 for $14.38

Key Features

Material
Plastic
Color
White
For Use With
Designed for use in cabinets of various types
Finish - Shelving and Racks
White
Size
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP 11322
Zoro #
G000933732
UPC #
49793413222
Country of Origin
China

Dimensions

Size
5mm

Details

Material
Plastic
Color
White
For Use With
Designed for use in cabinets of various types
Finish - Shelving and Racks
White

Description

These shelf support pegs are constructed from plastic and come white in color. They are designed to fit into 5 mm. diameter holes, making them perfect for many cabinets and bookshelves. These pegs feature a 5 lb. maximum safe load capacity (per peg) and can be used for many applications. These shelf support pegs are easy to install and are used by many manufacturers.
  • Constructed of durable plastic to allow for safe loads
  • These shelf support pegs come white in color to match and blend best in cabinets
  • Designed for use in cabinets of various types
  • Features grooved pegs to allow for improved holding strength
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.