Short Lag Shield, 5/16" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK

  • Mfr # 9071192

  • Zoro # G300934644


product price: $35.65
/pk 50, $0.71/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Overall Length
1-1/4"
Material
Alloy Steel
Finish
Plain
Thread Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9071192
Zoro #
G300934644
UPC #
49793114556
Country of Origin
China

Dimensions

Anchor Diameter
5/16"
Overall Length
1-1/4"
Thread Size
5/16"
Size
5/16" X 1-1/4"

Details

Item
Short Lag Shield
Compatible Material
Concrete; Hollow Block; Brick
Material
Alloy Steel
Finish
Plain

Description

Lag shield anchors allow lag screws to be installed into concrete and masonry walls. After drilling a hole into the material, lag shields should be tapped into place ribbed side first until flush with the surface. The lag screw can then be installed with a wrench or socket tool. The sides of the lag shield push out against the inside of the hole once the lag screw is installed, thereby locking it in place.
  • Size: 5/16 inch X 1-1/4 inch
  • Allows for lag screw bolts to be installed into concrete, brick & block
  • Inserts into a hole by tapping with a hammer until flush
  • Lag screw expands the lag shield against the walls of the hole
  • Drill hole with masonry drill bit based on diameter on anchor
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.