Zoro Homepage

Vinyl Shower Door Bottom Sweep, 36 In. x 3/4 In. Double Tee Shaped Top, Gray (Single Pack)

  • Mfr # M 6040

  • Zoro # G400933745


product price: $8.75
/ea

Key Features

Finish
Clear
Size
3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M 6040
Zoro #
G400933745
UPC #
49793060402
Country of Origin
China

Dimensions

Size
3/4 in.

Details

Finish
Clear

Description

This is a gray vinyl swinging shower door sweep made with a double Tee shaped insert at the top. The 2 Tee's at the top are 5/32 in. and 3/16 in. If your shower door needs the 5/32 in. Tee, just insert into the channel. If your door requires the 3/16 in. Tee, cut the 5/32 in. Tee off with a sharp blade. Before installing this shower door sweep make sure the channel is clean and clear of any obstructions.
  • Vinyl Construction
  • Gray Vinyl
  • 36 in. long
  • 3/4 in. wide
  • Can be cut to length
  • Tee shape insert on the top edge of the sweep
  • Fits into a T-shaped extruded channel in the bottom of the swinging shower door
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.