
Single Loop Closed Extension Spring with 0.015 in. Diameter, 1/8 in, PK2
Mfr # SP 9656
Zoro # G800933871
product price: $6.65
/pk 2, $3.33/eaSold in multiples of 2 for $13.30
Key Features
Overall Length
1-1/2in
Outside Dia.
1/8 in
Wire Dia.
0.135 in
Deflection @ Load
2.05Max deflection
Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP 9656
Zoro #
G800933871
UPC #
49793096562
Country of Origin
China
Dimensions
Overall Length
1-1/2in
Outside Dia.
1/8 in
Wire Dia.
0.135 in
Details
Deflection @ Load
2.05Max deflection
Finish
Nickel
End Type
Single Loop, Closed
Description
These Handyman Single Loop Closed Extension Springs by Prime-Line Products are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Single loop closed end extension springs like these are used for a variety of household and professional applications. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.Constructed of durable spring steel to provide optimum retraction when stretched All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out Designed for use with a variety of household and professional applications Features single loop ends Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.