Zoro Homepage

Single Loop Closed Extension Spring with 0.062 in. Diameter, 3/8 in

  • Mfr # SP 9673

  • Zoro # G300934064


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Overall Length
6-3/4in
Wire Dia.
0.062ga
End Type
Single Loop, Closed
Deflection @ Load
2.05Max deflection
Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP 9673
Zoro #
G300934064
UPC #
49793096739
Country of Origin
China

Dimensions

Overall Length
6-3/4in
Wire Dia.
0.062ga

Details

End Type
Single Loop, Closed
Deflection @ Load
2.05Max deflection
Finish
Nickel

Description

This is a nickel plated, tempered steel extension spring, with a single closed loop. Often they are referred to as handyman springs. Typically they are used for a variety of household or business applications, such as for toys, tools or general use. The outside diameter is 3/8 in., with a length of 6-3/4 in., and has a 0.062 gauge thickness. Each package contains 2 springs.
  • Used for repairs around the home or business
  • Constructed of tempered spring wire and comes in a nickel plated finish
  • Dimensions are: outside diameter is 3/8 in., length is 6-3/4 in., and 0.062 gauge wire thickness
  • Single loop closed ends
  • Each package contains 2 extension springs
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.