
Single Loop Closed Extension Spring with 0.062 in. Diameter, 5/8 in
Mfr # SP 9674
Zoro # G100933977
product price: $7.19
/eaKey Features
Overall Length
5/8 in.
Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP 9674
Zoro #
G100933977
UPC #
49793096746
Country of Origin
China
Dimensions
Overall Length
5/8 in.
Details
Finish
Nickel
Description
This is a nickel plated, tempered steel spring and feature single loop ends. Typically these are used for a variety of household or business applications such as toy or tool repair. The outside diameter is 5/8 in., the length is 8-1/2 in., and has a 0.062 gauge thickness. Each package contains 2 springs ready for your project.Used for a variety of repairs around the home or business Outside diameter of the spring is 5/8 in. with a 8-1/2 in. length, and constructed from 0.062 gauge wire Comes in a nickel plated finish Constructed from tempered spring steel wire For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.