Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Loop Open Extension Spring with 0.047 in. Diameter, 9/16 in

  • Mfr # SP 9669

  • Zoro # G700933988


product price: $7.15
/pk 2, $3.58/ea
Sold in multiples of 2 for $14.30

Key Features

Overall Length
4in
Outside Dia.
9/16 in
Wire Dia.
0.047 ga
End Type
Single Loop, Open
Deflection @ Load
7.42 Max deflection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP 9669
Zoro #
G700933988
UPC #
49793096692
Country of Origin
China

Dimensions

Overall Length
4in
Outside Dia.
9/16 in
Wire Dia.
0.047 ga

Details

End Type
Single Loop, Open
Deflection @ Load
7.42 Max deflection
Finish
Nickel

Description

These Handyman Single Loop Closed Extension Springs by Prime-Line Products are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Single loop closed end extension springs like these are used for a variety of household and professional applications. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
  • Constructed of durable spring steel to provide optimum retraction when stretched
  • All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
  • Designed for use with a variety of household and professional applications
  • Features single loop ends
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.