
Sliding Door Roller Assembly, 1-1/2 in. Plastic Wheel, Steel Ball Bear
Mfr # D 1683
Zoro # G900935522
product price: $9.19
/eaKey Features
Material
Steel
Finish
Stainless Steel
Bearings
Ball bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D 1683
Zoro #
G900935522
UPC #
49793016836
Country of Origin
China
Details
Material
Steel
Finish
Stainless Steel
Bearings
Ball bearing
Description
This sliding glass door roller assembly is constructed from steel and features a height-adjustable housing. The concaved (grooved) edge wheels installed in these roller assemblies are constructed of plastic and include steel ball bearings for smooth and long-lasting operation. The wheels are designed to glide on a single raised aluminum or steel track. This item includes only one roller assembly per package, but a total of 2 roller assemblies are required for each sliding door. These roller assemblies are used to repair patio sliding doors with missing, damaged or malfunctioning roller assemblies. Installation easy to install with a few simple tools. Refer to dimensional line drawing to match product specifications. This style roller is used on Highlight Doors and similar styled patio doors.Used to repair patio sliding doors with missing, damaged or malfunctioning roller assemblies Concaved (grooved) edge wheels designed to glide on a single raised aluminum or steel track Adjustable steel housing with a 1-1/2 in. plastic wheel and steel ball bearings See manufacturer model number D 1579-1 stainless steel repair cap for damaged tracks Used by Highlight Doors and similar styled patio sliding doors Easy to install with a few simple tools A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.