
Socket Set Screws, #8-32 X 1/8 in., Black Oxide Coated Steel (25 Pack)
Mfr # 9182587
Zoro # G711906018
product price: $12.85
/pk 25, $0.51/eaKey Features
Thread Size
#8-32 X 1/8 in.
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9182587
Zoro #
G711906018
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32 X 1/8 in.
Details
Finish
Black
Description
Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.
- • Size: #8-32 X 1/8 inch
- • Headless screw that sits flush or below the surface once installed
- • Internal socket drive requires Allen wrench (hex key) to install
- • Installs into an internally threaded hole to hold an object into place
- • Often used in machinery to secure gears to shafts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.