Socket Set Screws, Metric, M8-1.25 X 25MM, Black Oxide Coated Steel (10 Pack)

  • Mfr # 9186608

  • Zoro # G011906206


product price:  $9.15
/pk 10, $0.92/ea

Key Features

Thread Size
M8-1.25 X 25MM
Finish
Black Oxide
Thread Pitch
1.25
System of Measurement
Metric
Size
M8-1.25 X 25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9186608
Zoro #
G011906206
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.25 X 25MM
Size
M8-1.25 X 25 mm
Overall Length
25 mm
Head Dia.
M8

Details

Finish
Black Oxide
Thread Pitch
1.25
System of Measurement
Metric
Fastener Thread Type
Coarse
Material
Steel
Item
Socket Set Screws

Description

Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.


  • • Size: M8-1.25 X 25MM
  • • Headless screw that sits flush or below the surface once installed
  • • Internal socket drive requires Allen wrench (hex key) to install
  • • Installs into an internally threaded hole to hold an object into place
  • • Often used in machinery to secure gears to shafts
  • • Thread Type: Coarse, Thread Class: 6G, Point Style: Cup Point
  • • Specification(s) Met: ISO 4029, ISO 898-5, CLASS 45H

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.