Shop All Window Balances
Prime-Line
Spiral Balance, FM Series, Non-Tilt, 25 in., 3/8 in., Blue Bearing Single Pack
Mfr # FM 2530
Zoro # G900935669
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # FM 2530
- Zoro # G900935669
- UPC # 49793353795
- Country of Origin United States
- Category Window Balances
Description
This non-tilt spiral balance is constructed of a mill-finished metal tube measuring 3/8 inch in diameter. The FM series spiral balance features 2 available rod extensions; one measures 5/8 inch and the other 1-5/8 inch The red-colored nylon bushings of these spiral tilt balances indicate their spring weight is for sash of medium weight. These spiral balances are used on non-tilting vinyl single hung windows.
- •Typically used to repair non-tilting windows
- •The tube is constructed of steel
- •May require spiral balance tension tool to adjust the desired tension
- •Use the Prime-Line tension tool part H 3788
- •Dimensions are 3/8 inch tube diameter, 19 inch tube length, with a blue bearing tip
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEL15H626)
- MIDWEST FASTENER 9/32" x 2-1/4" x .026" WG Steel Extension Springs 6PK (18520)
- MARATHON Knobby Pneu Airfld 4.80/4.00-8, 6 C, 5/8 (20047)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2268pri8401RH1D4916)
- PRIME-LINE 10 Pound, Steel, Wood Sash Balance Single Pack (H 3580)
- STRYBUC Window Balance Take Out Clip, 25PK (60-708-25)
- STRYBUC 37in Ribbed Channel Balance (62A-36TG-2)
- WRS 28" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 27-4 (01-30027-4)
- WRS 30" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 29-5 (01-30029-5)
- WRS 35" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5035G)
- STRYBUC Window Channel Balance Top Sash Guide, 5PK (60-612-5)
- Prime-Line Window Balances