Spiral Balance, FR Series, Non-Tilt, 23 in., 3/8 in., Red Bearing, FS 343 End Clip (Single Pack)
- Mfr # FR 2320-343
- Zoro # G911906191
product price:
$
17.59
/ea
Key Features
Color
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR 2320-343
- Zoro #
- G911906191
- UPC #
- -
- Country of Origin
- United States
- Color
- 0
Description
23 inch red bushing spiral balance, for sash weights up to 25 lbs. Used to counter-weight the moving sash on single and double hung windows. Fits window styles that tilt in for cleaning. Conveniently has the Prime-Line part FS 343 pre-installed.
- • Used to repair non-tilting windows
- • Constructed of steel
- • May require spiral balance tension tool, see H-3788
- • Includes FS 343 clip installed
- • 3/8 inch tube diameter, 23-inch tube length, red bearing
- • Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.