Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 32 in. L 150 lb Garage Door Torsion Spring

  • Mfr # GD12228

  • Zoro # G7799921


product price: $85.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD12228
Zoro #
G7799921
UPC #
49793122285
Country of Origin
United States

Description

This torsion spring is constructed of steel and comes with a red color code on the winding cone end. It is a right wind spring and its left wind partner is model number GD 12229. At the opposite end of the winding code, a stationary cone is also included with this spring, both cones constructed of diecast metal. This torsion spring provides lifting force for heavy garage doors and must be selected by the spring’s dimensions, rather than the door’s weight. This torsion spring is a regular duty spring with an estimated lifetime rating of 10,000 cycles. These torsion springs are used to repair damaged or worn garage door springs that are found directly above the door and mounted to the header.


  • • Clear understanding of wire size and handing
  • • Winding cone and anchor cone attached
  • • Requires the use of 2 winding rods for replacement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.