Shop PRIME-LINE
See all product information
Create Account
Steel Center Guide Drawer Track Roller 2 pk
- Mfr # R 7141
- Zoro # G2717230
product price:
$
7.69
/ea
Key Features
Height
6.35 in
Material
Plastic/Steel
Width
3.7 in
Length
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R 7141
- Zoro #
- G2717230
- UPC #
- 49793071415
- Country of Origin
- United States
Dimensions
- Height
- 6.35 in
- Width
- 3.7 in
- Length
- 1.2 in
Details
- Item
- Drawer Track Roller
- Material
- Plastic/Steel
Description
This 13/16 in. diameter roller features a 3-1/2 in. high bracket. Roller is a 5/16 in. in width. It mounts on the left side of your drawer when viewed from the rear. Contains 2 rollers and includes fasteners for a quick and easy installation.
- • Used by mono-rail track drawers
- • A Phillips head screwdriver is required for installation
- • Stamped steel construction with nylon roller
- • Mounting hardware included
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.