Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Wood Chisel, 1-1/2 In. Wide Blade (Single Pack)

  • Mfr # W043004

  • Zoro # G011906152


product price: $11.89
/ea

Key Features

Handle Color
Blue & Red
Blade Treatment
Hardened and tempered
Blade Feature
Heat treated for edge retention
Included Accessories
Protective blade guard
Recommended Use
Soft and hard solid wood, plywood, composite and laminated wood products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W043004
Zoro #
G011906152
UPC #
-
Country of Origin
China

Dimensions

Blade Width (In.)
1-1/2 in

Details

Handle Color
Blue & Red
Blade Treatment
Hardened and tempered
Blade Feature
Heat treated for edge retention
Included Accessories
Protective blade guard
Recommended Use
Soft and hard solid wood, plywood, composite and laminated wood products
Handle Features
High visibility, Comfort shaped
Handle Type
Ergonomic grip
Blade Edge
Honed
Item
Wood Chisel
Handle Material
Steel
Blade Material
Drop-forged chrome-vanadium steel

Description

This WORKPRO W043004 Wood Chisel is ideal for use on soft and hard solid wood, plywood, composite and laminated wood products and material. It holds its edge while working. The ergonomic handle grip is equipped with a steel butt designed for heavy pounding from a hammer or mallet. The 1 inch wood chisel has high visibility and a comfort shaped handles with honed blade edges. The chisels for woodworking includes a protective blade guard that makes storage in a toolbox or handbag easy and safe. Constructed of hardened and tempered steel, the stainless steel cutting blade is designed to retain its sharp edge. It’s sharp and ready for use. This wood chisel for woodworking measures 1/4 inch wide.


  • • LARGE CHISEL – This wood carving chisel is ideal for use on soft and hard solid wood, plywood, composite and laminated wood products and material; it holds its edge while working
  • • ERGONOMIC HANDLE – Ergonomic handle grip equipped with a steel butt designed for heavy pounding from a hammer or mallet; the broad chisel has high visibility and a comfort shaped handles with honed blade edges
  • • DURABLE DESIGN – Constructed of hardened and tempered steel, the steel blade is designed to retain its sharp edge; it’s sharp and ready for use
  • • STORE WITH EASE – The woodworking chisels included protective blade guard makes storage in a toolbox or handbag easy and safe
  • • DIMENSIONS – This stainless steel blade measures 1/4 inch wide

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.