Shop All Door Latch Bolts
Prime-Line
Surface Bolt, 4 in., Solid Brass, Matte Black Finish
Mfr # U 11448
Zoro # G611906460
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # U 11448
- Zoro # G611906460
- Country of Origin China
- Category Door Latch Bolts
Description
Whether you are trying to keep your toddler from opening the basement door, adding an attractive and functional enhancement to your closet doors or securing cabinets in your RV, the Prime-Line surface bolt is the versatile locking solution. Easy to install and constructed of durable solid brass, the 4 inch long surface bolt can be mounted horizontally or vertically and includes a surface mount keeper and a mortise-style keeper to accommodate a variety of applications. With a matte black finish, the surface bolt is not only effective, it's attractive too. It's a great alternative to traditional child and pet proofing products that can be hard to install and not complementary to your home dcor. You can install the surface bolt out of the reach of curious little hands, so babies, toddlers and young kids cannot enter or exit into dangerous areas or go through cabinets and closets without supervision.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-3353)
- SEM PRODUCTS SATIN GLOSS CLEAR (MED SHEEN) QT (SE13016)
- MASTER LOCK Padlock Brs Ka Vrtclr Sb (120Q)
- ZORO SELECT Weatherstrip, Hollow Bulb Insert, 84" L (19-850-36)
- PRIME-LINE 4 in. Surface Bolt, Solid Brass, Polished Brass Finish Single Pack (U 9961)
- PRIME-LINE 4 in. Surface Bolt, Classic Bronze Finish Single Pack (U 10307)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 10" (10SSB32D)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 6" (6SB10B)
- TRANS ATLANTIC CO. 5 in. Heavy Duty Barrel Surface Bolt (GH-832BB5-GV)
- ZORO SELECT Barrel Bolt, Galvanized (1WAC1)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 24" (24SB15)
- Prime-Line Door Locks and Deadbolts