Shop PRIME-LINE
See all product information
Create Account
SWISS+TECH No-Contact Brass Multi Tool Single Pack
- Mfr # ST029023
- Zoro # G200934928
product price:Â
$
9.39
/ea
Key Features
Features
Use this Every Day Carry to accomplish multiple tasks without touching the surfaces with your own hands, Single non-contact touch point, Carry conveniently in your pocket or on a key ring, Solid brass construction .
Color
Brass
Size
4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST029023
- Zoro #
- G200934928
- UPC #
- 820909764779
- Country of Origin
- China
Dimensions
- Size
- 4in
Details
- Features
- Use this Every Day Carry to accomplish multiple tasks without touching the surfaces with your own hands, Single non-contact touch point, Carry conveniently in your pocket or on a key ring, Solid brass construction .
- Color
- Brass
Description
Concerned about touching a surface that someone else has touched or germs in general? Get the Non-Contact multi-tool now and put those fears to rest. Slip your finger into the finger access hole to use this Non-contact tool. With this 1 multi-tool there are 6 tools. There is a touch point to depress keys on the ATM, gas pump or checkout line for grocery stores. Open a package that has been delivered with the box cutter function tip. You can now open a door without touching any part of it with the hook portion of the non-contact tool. Now you can even carry multiple grocery bags with the same hook feature, or even push your shopping cart rather than having to touch it. All these everyday tasks can be completed with this convenient tool. Carry this lightweight and compact tool in your pocket, or add it to a key chain. Keep your hands clean and germ free with a non-contact tool. What other uses will you find for this every day carry (EDC) non-contact tool? Order yours now.Use this Every Day Carry to accomplish multiple tasks without touching the surfaces with your own hands Single non-contact touch point Carry conveniently in your pocket or on a key ring Solid brass construction (contains trace amounts of lead) 2 in. x 4 in. Box cutter tip to open packages Door opener/ shopping cart push/ bag holder and Tool carrier hook Easy to use design for either left or right handed individuals For further dimensional information, please see the Line Drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.