1-1/4 in. Sliding Screen Door Tension Spring with Concave Steel Ball Bearing Rollers (2 Pack)
Mfr # B 714
Zoro # G6280272
product price: $7.89
/prSold in multiples of 2 for $15.78
Key Features
Width
3 13/16 in
Length
6 7/16 in
Color
Bronze
Material
Steel
Door Type
Screen Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B 714
Zoro #
G6280272
UPC #
049793007148
Country of Origin
China
Dimensions
Width
3 13/16 in
Length
6 7/16 in
Height
6 7/16 in
Roller Width
1/4 in
Overall Height
6 7/16 in
Roller Diameter
1 1/4 in
Overall Width
3 13/16 in
Overall Length
6 7/16 in
Details
Item
Tension Spring Roller
Color
Bronze
Material
Steel
Door Type
Screen Door
Hardware
Included
Finish
Steel
Closer Type
Standard Duty
Projection from Wall
2 in
ANSI/BHMA Finish
Unfinished
Projection
2 in
Product Type
Tension Spring Roller
For Use With Door Type
Screen Door
Includes Hardware
Hardware Not Included
Description
Tension Spring Roller, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Steel, Bronze, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.