Zoro Homepage

Tension Spring, 7-7/16" L x 3-13/16" W, PR

  • Mfr # B 689

  • Zoro # G6311258


product price: $9.85
/pr

Key Features

Width
3 13/16 in
Length
7 7/16 in
Color
Gray
Finish
Steel
Projection from Wall
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 689
Zoro #
G6311258
UPC #
049793006899
Country of Origin
China

Dimensions

Width
3 13/16 in
Length
7 7/16 in
Height
7 7/16 in
Roller Diameter
1 in
Overall Width
3 13/16 in
Overall Height
1 3/8 in
Overall Length
7 7/16 in

Details

Item
Tension Spring Roller
Color
Gray
Finish
Steel
Projection from Wall
2 3/16 in
Material
Steel
Hardware
Included
Closer Type
Standard Duty
Door Type
Screen Door
Projection
2 3/16 in
ANSI/BHMA Finish
Unfinished
Product Type
Tension Spring Roller
For Use With Door Type
Screen Door
Includes Hardware
Hardware Included

Description

Tension Spring Roller, Door Type Screen Door, Length 7 7/16 in, Width 3 13/16 in, Height 7 7/16 in, Material Steel, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 3/16 in, Hardware Included, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.