
Trampoline Spring, 13/16 in. x 3-1/8 in., Nickel Plated Steel (2-pack)
Mfr # SP 9623
Zoro # G500933447
product price: $9.40
/pk 2, $4.70/eaKey Features
Overall Length
13/16 in.
Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP 9623
Zoro #
G500933447
UPC #
49793096234
Country of Origin
China
Dimensions
Overall Length
13/16 in.
Details
Finish
Nickel
Description
These trampoline springs from Prime-Line are constructed from 0.125-gauge, heat-tempered, spring steel wire plated in a bright nickel finish. They offer superior strength and long lasting tension. These springs feature a single loop, open-ended design and measure 3-1/8" in length by 13/16" in diameter. This type of spring can be used to replace most trampoline springs and works for a variety of other household applications. For best results, follow the installation instructions included with each package. These parts are easy to replace using only a few simple tools. For further dimensional information, please see the line drawing.Constructed of durable spring steel to provide optimum retraction when stretched All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out Designed for use with a variety of household and professional applications Features double loop ends Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing 3-1/8 in. solid height For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.