Shop PRIME-LINE

Turnbuckles Eye-2-Eye 3/8in X 11-3/8in Zinc Plated Steel & Aluminum 5PK

  • Mfr # 9070639

  • Zoro # G200921836


product price:  $22.99
/pk 5, $4.60/ea

Key Features

Thread Dia. (In.)
3/8"
Material
ALUMINUM/STEEL
Thread Size
3/8"-16
Size
3/8" X 11-3/8"
Length
11-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9070639
Zoro #
G200921836
UPC #
49793108999
Country of Origin
China

Dimensions

Thread Dia. (In.)
3/8"
Thread Size
3/8"-16
Size
3/8" X 11-3/8"
Length
11-3/8"

Details

Material
ALUMINUM/STEEL

Description

Turnbuckles are used in a variety of applications and allow for easy adjustment of tension on cable, rope or chain. Because the bolt on each end has opposite threading, tension can be increased or decreased simply by rotating the center frame. When increasing tension, the bolts on either end are pulled in towards each other. Although often used in industrial applications, they may also be used around the home. One example is removing "sag" of heavy duty outdoor lighting that is constructed from thick cable too heavy to pull tight by hand (before using for this type of application, verify with the lighting manufacturer how much tension the cable can safely handle). It is also important to select the proper turnbuckle for your application based on load requirements.


  • •Size: 3/8 inch X 11-3/8 inch
  • •Features an "eye" or loop on each end
  • •Used to maintain and adjust tension on cable, rope or chain
  • •Rotating the frame will simultaneously pull eye bolts in towards each other (Note: Pliers can be used if too difficult to turn by hand)
  • •Allows for increasing or decreasing tension without having to rotate eye bolts
  • •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.