Shop All Bathroom Partitions & Accessories
Prime-Line
Two Ear Wall Bracket, For 1 in. Panels, Stainless Steel, Satin Finish Single Pack
Mfr # 656-8142
Zoro # G600934467
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Stainless Steel
Product Information
- Brand Prime-Line
- MFR # 656-8142
- Zoro # G600934467
- UPC # 80296310311
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Description
These wall brackets are constructed of stainless steel and they come in a satin finish. They feature dual ears for greater stability, and they are designed for use with 1 in. thick panels. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. This item includes all the fasteners necessary for its complete installation. Restroom partition hardware used to replace broken or missing dual ear wall brackets Fits 1 in. thick panels
Satin finish Stainless steel construction This item includes all the fasteners necessary for its complete installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, FNPT, 1 in Pipe Size (852-010)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 2" Adapter Dust Plug (BULK-CGF-347)
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/2", No Lead (B74209LF)
- ANDERSON METALS Nipple Hex Brass Mpt 3/4 (756122-12)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome 1 Kit (656-3026)
- PRIME-LINE Keeper for Slide Latch, 2-1/2 in. Cast Zamak, Chrome Plated, Inswing Single Pack (656-6536)
- PRIME-LINE Two-Ear Pilaster Bracket, For 1-1/4 in. Panels, Zinc Alloy, Chrome Plate Single Pack (656-2934)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome, Two Pintles Single Pack (656-7283)
- PRIME-LINE Two Ear Wall Bracket, For 1-1/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6368)
- PRIME-LINE Pilaster Anchor pack, Any Thickness, L-Bracket and Fasteners (1 kit) (656-9219)
- DELTA Towel Ring (77446-PN)
- Prime-Line Bathroom Partitions & Accessories