Vinyl Shower Door Bottom Sweep, 36 In. x 1-1/2 In. Strip, Flat, Gray (Single Pack)

  • Mfr # M 6022

  • Zoro # G111906328


product price:  $8.49
/ea

Key Features

Size (In.)
1-1/2 in.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M 6022
Zoro #
G111906328
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
1-1/2 in.

Details

Color
Gray

Description

This Prime-Line M 6022 Shower Door Bottom Sweep helps prevent water from leaking onto floors. The shower door bottom sweep is a replacement sweep for use on hinged swinging shower and tub enclosure doors. Constructed of vinyl, the gray bottom door sweep is easy to install. The door sweep for bottom of door features a flat shape at its top. The 1-1/2 inch height and 36 inch length can be trimmed as necessary for best fit. Please refer to the line art drawing for dimensions and compare with your needs before purchasing. INSTALLATION TIP: Soak in hot water to help relax the material so it can be installed easier and the material will reshape to its original form before being compressed in the packaging.


  • • DOOR BOTTOM SWEEP – This bottom sweep helps prevent water from leaking onto floors
  • • HINGED SHOWER DOOR – The door sweep is a replacement sweep for use on a hinged bathroom shower door or tub enclosure door
  • • STRONG AND DURABLE – Constructed of vinyl, the gray shower door sweep is easy to install
  • • DIMENSIONS – The shower sweep features a flat shape at its top; the 1-1/2 inch height and 36 inch length can be trimmed as necessary for the best fit
  • • NOTE - Please refer to the shower door sweep replacement line art drawing for dimensions and compare to your needs before purchasing (Not Universal)

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.