Shop PRIME-LINE

Vinyl Window Sash Lock with Keepers, Matte Black

  • Mfr # F 27448

  • Zoro # G022737875


product price:  $15.35
/ea

Key Features

Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F 27448
Zoro #
G022737875
UPC #
-
Country of Origin
China

Details

Finish
Zinc Plated

Description

Do you have vertical sliding windows with loose-fitting, worn or missing locks? Besides adding a “new look” to your windows with a fresh set of locking hardware, these sash locks can help add peace of mind by restoring the security features on your vertical sliding windows. These Trimline cam locks can mount on most single-hung and double-hung vertical sliding windows constructed of wood, vinyl and aluminum. Each lock features a cam-type mechanism that is designed to draw the keeper in firmly towards the lock, providing your windows with tighter seals, better weatherizing, and increased security. They are constructed of durable diecast zinc, and come in a corrosion-resistant, stylish matte black finish to match other existing hardware that may already be in the home. Depending on the size of the sash, these locks can be used as singles or in pairs. Each set includes one lock and keeper, installation fasteners and simple instructions. Installation of these sash locks is easy and can be done with a simple handheld Phillips head screwdriver. Other design features include cam-action fastening and 2-1/4 inch mounting hole centers on both the lock and keeper. These sash locks mount on vertical sliding windows where the checkrails (also known as “meeting rails”) of both the inner and outer sash rest flush. Compare the style and dimensions of this lock to those required on your sliding windows and order yours today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.