Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Sliding Screen Door Handle, fits Superior Sliding Screen Doors (Single Pack)

  • Mfr # A 212

  • Zoro # G6551312


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Finish
Unfinished
Material
Plastic, Steel
Size
3 in.
Product Type
Sliding Handle and Latch Kit
Height
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 212
Zoro #
G6551312
UPC #
049793002129
Country of Origin
China

Dimensions

Size
3 in.
Height
3 5/8 in
Width
2 1/4 in
Length
3/4 in
Overall Width
2 1/4 in
Overall Length
3/4 in
Overall Height
3 5/8 in

Details

Item
Latch and Pull
Finish
Unfinished
Material
Plastic, Steel
Product Type
Sliding Handle and Latch Kit
Hardware
Included
Color
White
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Latch and Pull, Length 3/4 in, Width 2 1/4 in, Height 3 5/8 in, Material Plastic, Steel, White, Unfinished Finish, Hardware Included, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.