
Wing Screw, Stamped Type D 1/4in-20 X 1-1/4in Zinc Plated Steel 5PK
Mfr # 9197502
Zoro # G400934551
product price: $28.19
/pk 5, $5.64/eaKey Features
Thread Size
1/4"-20
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9197502
Zoro #
G400934551
UPC #
49793204189
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
1-1/4 in
Driver Size
1/4 in.-20 X 1-1/4 in.
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
System of Measurement
Inch
Meets/Exceeds
ASME B18.6.8 TY-D & ASME B1.1
Head Type
Wing
Class
UNC-2A
Description
Contain wing-like projections from the head of the screw, the stamped head is intended for lighter duty applications than the forged head wing screw. Fasten and adjust tightness using just the thumb and forefinger. Ensures rapid assembly and disassembly using only your hand.
- •Size: 1/4 inch-20 X 1-1/4 inch
- •Features an easy to grasp wing-like projection that allows tightening by hand
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Great for use when frequent assembly and disassembly is needed
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.8 TY-D and ASME B1.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.