Zoro Homepage

Wood Screw, Flat Head, Phillips Drive No. 4 X 1in Solid Brass 25PK

  • Mfr # 9034349

  • Zoro # G100921790


product price: $9.15
/pk 25, $0.37/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#4 X 1 in.
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9034349
Zoro #
G100921790
UPC #
49793107589
Country of Origin
China

Dimensions

Screw Size
#4
Fastener Length
1 in
Drive Size
#4 X 1 in.

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Number of Pieces
25
Meets/Exceeds
ASME B18.6.1

Description

Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
  • Size: #4 X 1 inch
  • Flat Head, Phillips Drive
  • Designed to attach wood to wood or hang items onto a wood structured fixture
  • Features a sharp pointed tip
  • Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
  • Thread Type: Deep, Point Style: Sharp
  • Specification(s) Met: ASME B18.6.1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore More Products