
Wood Screw, Flat Head, Phillips Drive No. 8 X 1-1/4in Solid Brass 100PK
Mfr # 9035187
Zoro # G100922162
product price: $27.75
/pk 100, $0.28/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#8 X 1-1/4 in.
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9035187
Zoro #
G100922162
UPC #
49793135407
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
#8 X 1-1/4 in.
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Number of Pieces
100
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #8 X 1-1/4 inch
- •Flat Head, Phillips Drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.