Shop PRIME-LINE

Wood Screw, Flat Head Slotted Drive No. 4 X 1/2in Zinc Plated Steel 50PK

  • Mfr # 9198490

  • Zoro # G300934781


product price:  $15.95
/pk 50, $0.32/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Fastener Length
1/2 in
Drive Size
#4 X 1/2 in.
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9198490
Zoro #
G300934781
UPC #
49793184290
Country of Origin
China

Dimensions

Screw Size
#4
Fastener Length
1/2 in
Drive Size
#4 X 1/2 in.

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Number of Pieces
50
Meets/Exceeds
ASME B18.6.1

Description

Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
  • Size: #4 X 1/2 inch
  • Flat Head, Slotted Drive
  • Designed to attach wood to wood or hang items onto a wood structured fixture
  • Features a sharp pointed tip
  • Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
  • Thread Type: Deep, Point Style: Sharp
  • Specification(s) Met: ASME B18.6.1
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.